Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # SPDTPSM12 X 5
Zoro # G2096565
product price: $93.89
/pk 5, $18.78/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.30mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM12 X 5
- Zoro # G2096565
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Inch |
Overall Length | 98.43mm |
Pitch Diameter Limit | H2 |
Thread Length | 38.00mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x 1.75 |
65% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x 1.75, UNC, Plug, Overall Length 98.43 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- DYNAMIC Tools 1/2" Drive 8 Piece Metric Hex Head Bit Impact Socket Set (D018103)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- Speedtaps Straight Flute 4-Flute Taps