Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # SPDTPSM10 X 5
Zoro # G2096599
product price: $73.99
/pk 5, $14.80/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 10.31mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM10 X 5
- Zoro # G2096599
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 10.31mm |
Tap Size | M10 |
Tap Dimension Type | Inch |
Overall Length | 88.90mm |
Pitch Diameter Limit | H2 |
Thread Length | 31.70mm |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
65% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric, Plug, Overall Length 88.90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 31.70 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Star Insert Scrwdriving Bit, T25, 1in, 25Pk (69425)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M28X1.5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- Speedtaps Taps