Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # SPDTPS3/8 X 5
Zoro # G2096556
product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.382"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPS3/8 X 5
- Zoro # G2096556
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.382" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-1/2" |
Pitch Diameter Limit | H2 |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, Metric, Plug, Overall Length 3 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- Speedtaps Taps