Shop All Straight Flute 4-Flute Taps
Speedtaps
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # SPDTPS1/4 X 5
Zoro # G2096580
original price:
$74.99
7% off
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 6.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedtaps
- MFR # SPDTPS1/4 X 5
- Zoro # G2096580
- Country of Origin Canada
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 6.50mm |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-9/16" |
Thread Length | 24.80mm |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | M8x1 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size M8x1, Metric, Plug, Overall Length 2 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 24.80 mm, 75 Percent Thread Drill Size #7, Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-FAST Air Siding Nailer, Full Rnd, 0 Deg, Plastic (502950)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #14 (C23200)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS5/16 X 5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- OSG Straight Flute Hand Tap, Plug, 4 (1975201)
- Speedtaps Taps