Shop All Straight Flute Taps
Speedtaps
Speedtaps M8, PK10
Mfr # SPDTPSM8X10
Zoro # G7281753
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedtaps
- MFR # SPDTPSM8X10
- Zoro # G7281753
- UPC # 679338773179
- Country of Origin Canada
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Speedtaps M8,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- IRWIN Bottom Tap 10-24Nc Cd (1788672)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 12.0X1.25Mm Overall Length 53Mm (92008)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- Speedtaps Taps