Shop All Straight Flute Taps
Speedtaps
Speedtaps M6, PK10
Mfr # SPDTPSM6X10
Zoro # G7281598
product price: $78.39
/pk 10, $7.84/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM6X10
- Zoro # G7281598
- UPC # 679338773148
- Country of Origin Canada
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Speedtaps M6,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, 505mm (TT11C542C2G)
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 12 Point Standard Socket 1 pc (CDS26N)
- YMW TAPS Hand Tap, HSS, TIN, D7 M16 x 2 (TS016Q7NEB5-TIN)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- IRWIN 6mm x 10 Metric Tap (8327)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 9/16-18Nf Overall Length 2-1/16" (92061)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- Speedtaps Taps