Shop All Straight Flute Taps
Speedtaps
Speedtaps M12, PK10
Mfr # SPDTPSM12X10
Zoro # G7281948
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedtaps
- MFR # SPDTPSM12X10
- Zoro # G7281948
- UPC # 679338773230
- Country of Origin Canada
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Speedtaps M12,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- RAMSET Hammershot Tool .22Calb (00022)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- IRWIN TAP PLUG 1/4""-28NF C (8123)
- PRECISION TWIST DRILL Hand Tap, M14 x 1.5mm (1700M14X1.5NO2)
- CENTURY DRILL & TOOL Carbon Steel Bottoming Tap, 6-32 Nc (99404)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- Speedtaps Taps