Shop All Straight Flute Taps
Speedtaps
Speedtaps M10, PK10
Mfr # SPDTPSM10X10
Zoro # G7281570
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedtaps
- MFR # SPDTPSM10X10
- Zoro # G7281570
- UPC # 679338773209
- Country of Origin Canada
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Speedtaps M10,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV40)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- Speedtaps Taps