Shop All Tap Sets
Speedtaps
Hand Tap Set, 1/4n to 1/2in L, 4 Pcs, PK5
Mfr # SPDTPSM4X5
Zoro # G2096571
product price: $182.99
/pk 5, $36.60/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Tap Thread Size M10x1.50, M12x1.75, M6x1.00, M8x1.25
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Thread Size | M10x1.50, M12x1.75, M6x1.00, M8x1.25 |
Pitch Diameter Limit | H2 |
Overall Length | 2 9/16 in, 3 1/8 in, 3 1/2 in, 3 7/8 in |
55% Thread Drill Size | 27/64 in, 5.25 mm, 7.10 mm, 8.90 mm |
Smallest Thread Size | M6x1.00 |
Largest Thread Size | M12x1.75mm |
65% Thread Drill Size | 10.50 mm, 11/32 in, 13/64 in, I |
Thread Sizes Included | M10x1.50, M12x1.75, M6x1.00, M8x1.25 |
75% Thread Drill Size | 10.30 mm, 5.00 mm, 8.50 mm, H |
Description
Multiple Size Tap Set, Straight Flute, High Speed Steel, Number of Pieces 4, Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M8x1.25, Thread Standard UNC, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 lb Pick Mattock, 4 in L Head, 36 in L Fiberglass Handle (20C885)
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- STARRETT Band Saw Blade, 7 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-01)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- SPEEDTAPS Hand Tap Set, #6 to #12 L, 4 Pcs, PK5 (SPDTPSSAE4X5)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- VERSADRIVE HMT ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 UNC (308050-SET1)
- GREENFIELD THREADING Tap Set, #10-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174508)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-12, H4 Limit (14606)
- Speedtaps Tap Sets