Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 6 x 14, Dia 8
Mfr # SBS-6148 SB
Zoro # G1152873
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 8 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-6148 SB
- Zoro # G1152873
- UPC # 891812002289
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 8 in |
Duct Size (In.) | 6 x 14 |
Collar Size | 8 in Dia. 8 in H x 7 in W |
Compatible Register Width | 14 in |
Compatible Register Height | 6 in |
Duct Size | 6 x 14 in |
Collar Connection Height | 8 in |
Collar Connection Width | 7 in |
Collar Diameter | 8 in |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Special Features | 16 in to 24 in Arm Extension Capability |
Agency Compliance | Earth Advantage Certified |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
For Use With | Wood or Metal Stud Applications |
Special Information | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Standards | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Boot Style | Straight Boot |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 8 in, Collar Connection Height 8 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 14 in, Duct Size 6 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FA20X30_4)
- SUPCO Fin Comb (FC1820)
- SIEMENS Hi Temperature Diaphragm, PK5 (333-071)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 7 (SBS-4127 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- Speedi-Boot Air Vent Covers & Floor Registers