Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 6 x 10, Dia 6
Mfr # SBS-6106 SB
Zoro # G0277137
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 10
- Special Information Meets LEED IAQ 3.1 Credit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-6106 SB
- Zoro # G0277137
- UPC # 891812002166
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 6 x 10 |
Compatible Register Height | 6 in |
Compatible Register Width | 10 in |
Collar Connection Width | 6 in |
Collar Diameter | 6 in |
Duct Size | 6 x 10 in |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Connection Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
Special Information | Meets LEED IAQ 3.1 Credit |
Agency Compliance | Earth Advantage Certified |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Features | 16 in to 24 in Arm Extension Capability |
For Use With | Wood or Metal Stud Applications |
Product Type | Register Boot |
Damper Type | None |
Boot Style | Straight Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 10 in, Duct Size 6 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-002-048)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FB21X21A_4)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10D)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12D)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- DECOR GRATES Floor Register, 5.5 X 11.5, Rubbed Bronze, Plated Steel (AJH410-RB)
- Speedi-Boot Air Vent Covers & Floor Registers