Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 4 x 14, Dia 7
Mfr # SBS-4147 SB
Zoro # G1877827
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 14
- For Use With Wood or Metal Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedi-Boot
- MFR # SBS-4147 SB
- Zoro # G1877827
- UPC # 891812002388
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 4 x 14 |
Collar Connection Height | 7 in |
Collar Connection Width | 7 in |
Collar Diameter | 7 in |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Compatible Register Width | 14 in |
Duct Size | 4 x 14 in |
Compatible Register Height | 4 in |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
For Use With | Wood or Metal Stud Applications |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Features | 16 in to 24 in Arm Extension Capability |
Agency Compliance | Earth Advantage Certified |
Special Information | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Boot Style | Straight Boot |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 14 in, Duct Size 4 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Gal. (43286)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 6 55/64 in L (BGF04)
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-8148 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 5 (SBS-4105 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06D)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- TOOL RG1292 Plastic Register White 4 x 10 In. (TO442256)
- Speedi-Boot Air Vent Covers & Floor Registers