Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 4 x 12, Dia 6
Mfr # SBS-4126 SB
Zoro # G1610944
original price:
$41.95
28% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedi-Boot
- MFR # SBS-4126 SB
- Zoro # G1610944
- UPC # 891812002104
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 4 x 12 |
Compatible Register Width | 12 in |
Duct Size | 4 x 12 in |
Compatible Register Height | 4 in |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Diameter | 6 in |
Collar Connection Width | 6 in |
Collar Connection Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
For Use With | Wood or Metal Stud Applications |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Special Information | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Boot Style | Straight Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Damper Type | None |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 12 in, Duct Size 4 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 2PK Humidifier Filter (1040)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- HONEYWELL 1 in. 120V UV FLAME SENSOR, SELF-CH (C7061A1046)
- TSURUMI Impeller (801-009)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 12, Dia 7 (SBS-6127 SB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 14, Dia 8 (SBS-6148 SB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- Speedi-Boot Air Vent Covers & Floor Registers