Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Straight, 4 x 10, Dia 5
Mfr # SBS-4105 SB
Zoro # G2247244
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Boot
- Collar Dia. (In.) 5 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 10
- Special Features 16 in to 24 in Arm Extension Capability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4105 SB
- Zoro # G2247244
- UPC # 891812002579
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 5 in |
Duct Size (In.) | 4 x 10 |
Collar Diameter | 5 in |
Collar Connection Height | 5 in |
Collar Connection Width | 5 in |
Duct Size | 4 x 10 in |
Compatible Register Width | 10 in |
Compatible Register Height | 4 in |
Collar Size | 5 in Dia. 5 in H x 5 in W |
Details
Item | Vent Boot Hanger |
Type | Straight Boot |
Construction Material | 23 ga Galvanized Steel |
Special Features | 16 in to 24 in Arm Extension Capability |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Agency Compliance | Earth Advantage Certified |
For Use With | Wood or Metal Stud Applications |
Special Information | Meets LEED IAQ 3.1 Credit |
Boot Style | Straight Boot |
Product Type | Register Boot |
Cap/Collar Material | Steel |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Description
Vent Boot Hanger, Boot Style Straight Boot, Collar Diameter 5 in, Collar Connection Height 5 in, Collar Connection Width 5 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 10 in, Duct Size 4 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-66-240V-SS)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- MAJESTIC PET Majestic AK24 Outside Air Kit for Fireplace (AK24)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 14, Dia 7 (SBS-4147 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-8148 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 14, Dia 8 (SBS-6148 SB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- BRASS ACCENTS VICTORIAN REG 3x10" W/DMP AB (A03-R6310-609)
- Speedi-Boot Air Vent Covers & Floor Registers