Speedi-Boot

Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia12


product price: $52.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Square to Round Adapter
  • Collar Dia. (In.) 12 in
  • Construction Material 23 ga Galvanized Steel
  • Duct Size (In.) 12 x 12
  • For Use With Wood or Metal Stud Applications
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Collar Dia. (In.) 12 in
Duct Size (In.) 12 x 12
Collar Diameter 12 in
Duct Size 12 x 12 in
Collar Connection Height 12 in
Compatible Register Height 12 in
Collar Size 12 in Dia. 12 in H x 12 in W
Collar Connection Width 12 in
Compatible Register Width 12 in

Details

Item Vent Boot Hanger
Type Square to Round Adapter
Construction Material 23 ga Galvanized Steel
For Use With Wood or Metal Stud Applications
Agency Compliance Earth Advantage Certified
Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features 16 in to 24 in Arm Extension Capability
Special Information Meets LEED IAQ 3.1 Credit
Standards Meets LEED IAQ 3.1 Credit
Cap/Collar Material Steel
Boot Style Square to Round Adapter
Damper Type None
Product Type Register Boot

Description

Vent Boot Hanger, Boot Style Square to Round Adapter, Collar Diameter 12 in, Collar Connection Height 12 in, Collar Connection Width 12 in, Material Steel, Compatible Register Height 12 in, Compatible Register Width 12 in, Duct Size 12 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.