Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Oval, 6 x 12, Dia 7
Mfr # SBS-6127 WS
Zoro # G2121095
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Stack-Oval
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 12
- For Use With Wood or Metal Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-6127 WS
- Zoro # G2121095
- UPC # 891812002722
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 6 x 12 |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Collar Connection Width | 7 in |
Duct Size | 6 x 12 in |
Collar Connection Height | 7 in |
Collar Diameter | 7 in |
Compatible Register Width | 12 in |
Compatible Register Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | Wall Stack-Oval |
Construction Material | 23 ga Galvanized Steel |
For Use With | Wood or Metal Stud Applications |
Special Features | 16 in to 24 in Arm Extension Capability |
Agency Compliance | Earth Advantage Certified |
Special Information | Meets LEED IAQ 3.1 Credit |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Boot Style | Wall Stack |
Damper Type | None |
Product Type | Register Boot |
Cap/Collar Material | Steel |
Standards | Meets LEED IAQ 3.1 Credit |
Description
Vent Boot Hanger, Boot Style Wall Stack, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 12 in, Duct Size 6 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10D)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 7 (SBS-4127 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 5 (SBS-4105 SB)
- ACORN MFG Acorn GR8BG-D Cast Iron Grille with Screws and Holes - Black (GR8BG-D)
- Speedi-Boot Air Vent Covers & Floor Registers