Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Oval, 6 x 10 x 4.5
Mfr # SBS-6106 WS
Zoro # G1478671
original price:
$78.09
51% off
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Stack-Oval
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 10 x 4.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedi-Boot
- MFR # SBS-6106 WS
- Zoro # G1478671
- UPC # 891812002715
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 6 x 10 x 4.5 |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Connection Width | 6 in |
Duct Size | 6 x 10 x 4-1/2 in |
Compatible Register Width | 10 in |
Collar Connection Height | 6 in |
Compatible Register Height | 6 in |
Collar Diameter | 6 in |
Details
Item | Vent Boot Hanger |
Type | Wall Stack-Oval |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Special Information | Meets LEED IAQ 3.1 Credit |
For Use With | Wood or Metal Stud Applications |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Standards | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Boot Style | Wall Stack |
Damper Type | None |
Description
Vent Boot Hanger, Boot Style Wall Stack, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 10 in, Duct Size 6 x 10 x 4-1/2 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- VENCO PRODUCTS Replacement Bearing, For Use With Mfr. Model Number: MAC-42-7-U3 (50Z248)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 7 (SBS-4127 WS)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- IMPERIAL 4 In. x 10 In. Taupe Plastic Louvered Floor Register (RG1326)
- Speedi-Boot Air Vent Covers & Floor Registers