Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, Oval, 4 x 12, Dia 7
Mfr # SBS-4127 WS
Zoro # G2764474
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Stack-Oval
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 12
- For Use With Wood or Metal Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4127 WS
- Zoro # G2764474
- UPC # 816040010165
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 4 x 12 |
Collar Connection Height | 7 in |
Duct Size | 4 x 12 in |
Compatible Register Height | 4 in |
Collar Connection Width | 7 in |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Collar Diameter | 7 in |
Compatible Register Width | 12 in |
Details
Item | Vent Boot Hanger |
Type | Wall Stack-Oval |
Construction Material | 23 ga Galvanized Steel |
For Use With | Wood or Metal Stud Applications |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Special Information | Meets LEED IAQ 3.1 Credit |
Standards | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Damper Type | None |
Boot Style | Wall Stack |
Cap/Collar Material | Steel |
Description
Vent Boot Hanger, Boot Style Wall Stack, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 12 in, Duct Size 4 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16251.POLY 6PK)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KO20X20X1_4)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 14, Dia 7 (SBS-4147 NB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 6 (SBS-6106 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 8 x 14, Dia 8 (SBS-8148 SB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 6 (SBS-4106 SB)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia10 (SBS-121210 SRA)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- Speedi-Boot Air Vent Covers & Floor Registers