Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 6 x 12, Dia 7
Mfr # SBS-6127 EB
Zoro # G0271117
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 12
- For Use With Wood or Metal Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-6127 EB
- Zoro # G0271117
- UPC # 891812002241
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 6 x 12 |
Compatible Register Width | 12 in |
Collar Connection Width | 7 in |
Duct Size | 6 x 12 in |
Compatible Register Height | 6 in |
Collar Connection Height | 7 in |
Collar Diameter | 7 in |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
For Use With | Wood or Metal Stud Applications |
Special Information | Meets LEED IAQ 3.1 Credit |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Boot Style | End Boot |
Cap/Collar Material | Steel |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Product Type | Register Boot |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 12 in, Duct Size 6 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- BELL & GOSSETT Flange Gasket Set (118378)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 6 (SBS-6106 NB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4JRR8)
- Speedi-Boot Air Vent Covers & Floor Registers