Speedi-Boot

Vent Boot Hanger, End, 6 x 10, Dia 7


original price: $42.15
5% off
new price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type End Boot
  • Collar Dia. (In.) 7 in
  • Construction Material 23 ga Galvanized Steel
  • Duct Size (In.) 6 x 10
  • Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Collar Dia. (In.) 7 in
Duct Size (In.) 6 x 10
Duct Size 6 x 10 in
Collar Size 7 in Dia. 7 in H x 7 in W
Collar Diameter 7 in
Collar Connection Height 7 in
Compatible Register Width 10 in
Collar Connection Width 7 in
Compatible Register Height 6 in

Details

Item Vent Boot Hanger
Type End Boot
Construction Material 23 ga Galvanized Steel
Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features 16 in to 24 in Arm Extension Capability
Agency Compliance Earth Advantage Certified
For Use With Wood or Metal Stud Applications
Special Information Meets LEED IAQ 3.1 Credit
Boot Style End Boot
Product Type Register Boot
Standards Meets LEED IAQ 3.1 Credit
Cap/Collar Material Steel
Damper Type None

Description

Vent Boot Hanger, Boot Style End Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 10 in, Duct Size 6 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.