Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 4 x 14, Dia 7
Mfr # SBS-4147 EB
Zoro # G3362755
original price:
$38.14
15% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 14
- Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4147 EB
- Zoro # G3362755
- UPC # 891812002401
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 4 x 14 |
Duct Size | 4 x 14 in |
Compatible Register Height | 4 in |
Collar Connection Width | 7 in |
Collar Connection Height | 7 in |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Collar Diameter | 7 in |
Compatible Register Width | 14 in |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
Special Features | 16 in to 24 in Arm Extension Capability |
For Use With | Wood or Metal Stud Applications |
Agency Compliance | Earth Advantage Certified |
Damper Type | None |
Standards | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Boot Style | End Boot |
Cap/Collar Material | Steel |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 14 in, Duct Size 4 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- TSURUMI Priming Plug O-Ring (200-500-110)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- LL BUILDING PRODUCTS 2Pk Found Vent Cover (FVC 168)
- Speedi-Boot Air Vent Covers & Floor Registers