Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 4 x 12, Dia 7
Mfr # SBS-4127 EB
Zoro # G0921505
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 7 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4127 EB
- Zoro # G0921505
- UPC # 891812002159
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 7 in |
Duct Size (In.) | 4 x 12 |
Collar Connection Height | 7 in |
Collar Size | 7 in Dia. 7 in H x 7 in W |
Compatible Register Width | 12 in |
Collar Diameter | 7 in |
Compatible Register Height | 4 in |
Collar Connection Width | 7 in |
Duct Size | 4 x 12 in |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Special Features | 16 in to 24 in Arm Extension Capability |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Agency Compliance | Earth Advantage Certified |
Special Information | Meets LEED IAQ 3.1 Credit |
For Use With | Wood or Metal Stud Applications |
Boot Style | End Boot |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Damper Type | None |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 7 in, Collar Connection Height 7 in, Collar Connection Width 7 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 12 in, Duct Size 4 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06D)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 14, Dia 7 (SBS-4147 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- HOME IMPRESSIONS 2-1/4 In. x 12 In. White Steel Floor Register (1FL0212WH-NH)
- Speedi-Boot Air Vent Covers & Floor Registers