Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, End, 4 x 10, Dia 6
Mfr # SBS-4106 EB
Zoro # G3161977
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 10
- Special Features 16 in to 24 in Arm Extension Capability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4106 EB
- Zoro # G3161977
- UPC # 891812002098
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 4 x 10 |
Duct Size | 4 x 10 in |
Compatible Register Height | 4 in |
Compatible Register Width | 10 in |
Collar Diameter | 6 in |
Collar Connection Width | 6 in |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Connection Height | 6 in |
Details
Item | Vent Boot Hanger |
Type | End Boot |
Construction Material | 23 ga Galvanized Steel |
Special Features | 16 in to 24 in Arm Extension Capability |
Agency Compliance | Earth Advantage Certified |
For Use With | Wood or Metal Stud Applications |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
Cap/Collar Material | Steel |
Product Type | Register Boot |
Damper Type | None |
Boot Style | End Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Description
Vent Boot Hanger, Boot Style End Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 10 in, Duct Size 4 x 10 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS PARTS KIT 6MM (AH60)
- ALL-FILTERS 20 X 22x 1 Washable Electrostatic Furnace Air Filter (20221.E)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (7CB5-S)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-CCGB-S1 White Square Capital Crown Ceiling Diffuser with 8 in. Boot (HT-CCGB-S1)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 10 x 4.5 (SBS-6106 WS)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 12, Dia 7 (SBS-6127 SB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- AMERIFLOW 10 In. x 12 In. Brown Steel Floor Register (400B10X12)
- Speedi-Boot Air Vent Covers & Floor Registers