Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8
Mfr # SBS-6148 NB
Zoro # G0542333
original price:
$85.67
39% off
new price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ninety Degree Boot
- Collar Dia. (In.) 8 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 6 x 14
- Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-6148 NB
- Zoro # G0542333
- UPC # 891812002296
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 8 in |
Duct Size (In.) | 6 x 14 |
Collar Connection Width | 8 in |
Compatible Register Height | 6 in |
Collar Connection Height | 8 in |
Compatible Register Width | 14 in |
Collar Diameter | 8 in |
Collar Size | 8 in Dia. 8 in H x 8 in W |
Duct Size | 6 x 14 in |
Details
Item | Vent Boot Hanger |
Type | Ninety Degree Boot |
Construction Material | 23 ga Galvanized Steel |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
Special Features | 16 in to 24 in Arm Extension Capability |
For Use With | Wood or Metal Stud Applications |
Agency Compliance | Earth Advantage Certified |
Cap/Collar Material | Steel |
Damper Type | None |
Boot Style | 90 Degrees Boot |
Standards | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Description
Vent Boot Hanger, Boot Style 90 Degrees Boot, Collar Diameter 8 in, Collar Connection Height 8 in, Collar Connection Width 8 in, Material Steel, Compatible Register Height 6 in, Compatible Register Width 14 in, Duct Size 6 x 14 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06D)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 12, Dia 7 (SBS-6127 SB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- ZORO SELECT Filtered Return Air Grille, 24 X 24, White, Steel (4MJT8)
- Speedi-Boot Air Vent Covers & Floor Registers