Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6
Mfr # SBS-4126 NB
Zoro # G2004694
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ninety Degree Boot
- Collar Dia. (In.) 6 in
- Construction Material 23 ga Galvanized Steel
- Duct Size (In.) 4 x 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SBS-4126 NB
- Zoro # G2004694
- UPC # 891812002111
- Country of Origin Multiple
- Category Air Vent Covers & Floor Registers
Dimensions
Collar Dia. (In.) | 6 in |
Duct Size (In.) | 4 x 12 |
Collar Size | 6 in Dia. 6 in H x 6 in W |
Collar Connection Height | 6 in |
Compatible Register Height | 4 in |
Duct Size | 4 x 12 in |
Collar Diameter | 6 in |
Compatible Register Width | 12 in |
Collar Connection Width | 6 in |
Details
Item | Vent Boot Hanger |
Type | Ninety Degree Boot |
Construction Material | 23 ga Galvanized Steel |
Material | Steel |
Includes | Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover |
Special Information | Meets LEED IAQ 3.1 Credit |
For Use With | Wood or Metal Stud Applications |
Agency Compliance | Earth Advantage Certified |
Special Features | 16 in to 24 in Arm Extension Capability |
Damper Type | None |
Cap/Collar Material | Steel |
Standards | Meets LEED IAQ 3.1 Credit |
Product Type | Register Boot |
Boot Style | 90 Degrees Boot |
Description
Vent Boot Hanger, Boot Style 90 Degrees Boot, Collar Diameter 6 in, Collar Connection Height 6 in, Collar Connection Width 6 in, Material Steel, Compatible Register Height 4 in, Compatible Register Width 12 in, Duct Size 4 x 12 in, Cap/Collar Material Steel, Product Type Register Boot, Damper Type None, Standards Meets LEED IAQ 3.1 Credit, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO PVC Flue Cap, Fits 1-1/2", 2", 3" Pipe (ECAP321)
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- ERIE Normally Open Actuator, 24V (AH23A020)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10D)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- Speedi-Boot Air Vent Covers & Floor Registers