Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 8" Duct Dia
Mfr # SC-08D
Zoro # G1444037
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 8
- Material Plastic
- Includes Damper
- Blade Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-08D
- Zoro # G1444037
- UPC # 891812002913
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 8 |
Duct Size | 8 in |
Collar Connection Width | 9 3/8 in |
Compatible Register Width | 9 3/8 in |
Compatible Register Height | 9 3/8 in |
Collar Connection Height | 4 1/8 in |
Collar Diameter | 4 1/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Includes | Damper |
Blade Material | Galvanized Steel |
Cap/Collar Material | Plastic |
Standards | UL 2043 Classified |
Boot Style | Speedi-Boot Hanger |
Damper Type | Manual |
Frame Material | Plastic |
Blade Type | Round |
Product Type | Register Boot |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 9 3/8 in, Material Plastic, Compatible Register Height 9 3/8 in, Compatible Register Width 9 3/8 in, Duct Size 8 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type Manual, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- CANARM Downblast Exhauster (ALX150-DD100S)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 5 (SBS-4105 SB)
- TRU AIRE 4 in. H X 8 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM08X04)
- Speedi-Boot Air Vent Covers & Floor Registers