Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 8" Duct Dia
Mfr # SC-08
Zoro # G1426214
original price:
$20.39
5% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 8
- Material Plastic
- Damper Type None
- Compatible Register Height 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-08
- Zoro # G1426214
- UPC # 891812002906
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 8 |
Compatible Register Height | 9 3/8 in |
Collar Connection Width | 9 3/8 in |
Collar Connection Height | 4 1/8 in |
Compatible Register Width | 9 3/8 in |
Duct Size | 8 in |
Collar Diameter | 4 1/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Damper Type | None |
Boot Style | Speedi-Boot Hanger |
Blade Type | Round |
Cap/Collar Material | Plastic |
Frame Material | Plastic |
Blade Material | Plastic |
Standards | UL 2043 Classified |
Product Type | Register Boot |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 9 3/8 in, Material Plastic, Compatible Register Height 9 3/8 in, Compatible Register Width 9 3/8 in, Duct Size 8 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type None, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 30 pk. (6W750)
- COPELAND COMPRESSOR MODULE PROTECTOR (071-0649-02)
- ALL-FILTERS 20X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20302.11 6pk+)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- DECOR GRATES Baseboard Register, 18 X 4.625, Lacquered Natural, Oak (WL18BB)
- Speedi-Boot Air Vent Covers & Floor Registers