Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 7" Duct Dia
Mfr # SC-07
Zoro # G0789162
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 7
- Material Plastic
- Damper Type None
- Product Type Register Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-07
- Zoro # G0789162
- UPC # 891812002883
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 7 |
Compatible Register Width | 8 3/8 in |
Duct Size | 7 in |
Collar Connection Width | 8 3/8 in |
Collar Diameter | 4 1/8 in |
Compatible Register Height | 8 3/8 in |
Collar Connection Height | 4 1/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Damper Type | None |
Product Type | Register Boot |
Boot Style | Speedi-Boot Hanger |
Blade Type | Round |
Standards | UL 2043 Classified |
Frame Material | Plastic |
Blade Material | Plastic |
Cap/Collar Material | Plastic |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 8 3/8 in, Material Plastic, Compatible Register Height 8 3/8 in, Compatible Register Width 8 3/8 in, Duct Size 7 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type None, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Plate (403013-01)
- SEALED UNIT PARTS CO Supco Pressure Switch - 450 PSI Open 250 PSI Closed (SHP450250)
- SUNSTAR HEATING PRODUCTS SunStar Two Stage Economy Thermostat for GLASS Infrared Patio Heaters (30348100)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 6 (SBS-4126 WS)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV6)
- Speedi-Boot Air Vent Covers & Floor Registers