Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 6" Duct Dia
Mfr # SC-06D
Zoro # G2337876
original price:
$23.05
8% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 6
- Material Plastic
- Includes Damper
- Blade Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-06D
- Zoro # G2337876
- UPC # 891812002876
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 6 |
Compatible Register Height | 7 3/8 in |
Compatible Register Width | 7 3/8 in |
Collar Connection Width | 7 3/8 in |
Duct Size | 6 in |
Collar Connection Height | 4 1/8 in |
Collar Diameter | 4 1/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Includes | Damper |
Blade Material | Galvanized Steel |
Damper Type | Manual |
Blade Type | Round |
Product Type | Register Boot |
Standards | UL 2043 Classified |
Cap/Collar Material | Plastic |
Frame Material | Plastic |
Boot Style | Speedi-Boot Hanger |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 7 3/8 in, Material Plastic, Compatible Register Height 7 3/8 in, Compatible Register Width 7 3/8 in, Duct Size 6 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type Manual, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 10X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FIL (WY-0FEV-8)
- IO HVAC CONTROLS Cooling Thermostat, 75 deg. (IO-CL75)
- SIEMENS Ball Valve Assembly, Two-Way, 3/4", 25cv Fr (171H-10311)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 7 (SBS-4127 NB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-8148 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- Speedi-Boot Air Vent Covers & Floor Registers