Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 6" Duct Dia
Mfr # SC-06
Zoro # G0907715
original price:
$18.70
7% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 6
- Material Plastic
- Standards UL 2043 Classified
- Product Type Register Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-06
- Zoro # G0907715
- UPC # 891812002869
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 6 |
Collar Connection Width | 7 3/8 in |
Duct Size | 6 in |
Compatible Register Height | 7 3/8 in |
Collar Diameter | 4 1/8 in |
Collar Connection Height | 4 1/8 in |
Compatible Register Width | 7 3/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Standards | UL 2043 Classified |
Product Type | Register Boot |
Blade Type | Round |
Boot Style | Speedi-Boot Hanger |
Frame Material | Plastic |
Cap/Collar Material | Plastic |
Damper Type | None |
Blade Material | Plastic |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 7 3/8 in, Material Plastic, Compatible Register Height 7 3/8 in, Compatible Register Width 7 3/8 in, Duct Size 6 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type None, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Refrigerant Scale, 330 lb. Max. Capacity (WRSX)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- MCDONNELL & MILLER Swa150S Snap Switch For 150S, (SWA150S)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 10, Dia 6 (SBS-4106 SB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 10" Duct Dia (SC-10)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 (SBS-12128 SRA)
- WIEGMANN N12 EXHAUST GRILLE W/G3 FLTR, 4.2 X 4.2 (EG44G)
- Speedi-Boot Air Vent Covers & Floor Registers