Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 5" Duct Dia
Mfr # SC-05D
Zoro # G2620125
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 5
- Material Plastic
- Includes Damper
- Boot Style Speedi-Boot Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-05D
- Zoro # G2620125
- UPC # 891812002852
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 5 |
Collar Connection Width | 6 3/8 in |
Compatible Register Width | 6 3/8 in |
Collar Connection Height | 4 1/8 in |
Collar Diameter | 4 1/8 in |
Duct Size | 5 in |
Compatible Register Height | 6 3/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Includes | Damper |
Boot Style | Speedi-Boot Hanger |
Product Type | Register Boot |
Damper Type | Manual |
Standards | UL 2043 Classified |
Blade Material | Galvanized Steel |
Frame Material | Plastic |
Cap/Collar Material | Plastic |
Blade Type | Round |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 6 3/8 in, Material Plastic, Compatible Register Height 6 3/8 in, Compatible Register Width 6 3/8 in, Duct Size 5 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type Manual, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4316-46)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- ALL-FILTERS 14X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14301.10 6PK)
- GOODMAN Filter, MERV 11, 20 x 25 x 5 (AMP-M8-1056)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 8 x 14, Dia 8 (SBS-8148 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- Speedi-Boot Air Vent Covers & Floor Registers