Shop All Air Vent Covers & Floor Registers
Speedi-Boot
Duct Start/Take Off Collar, 10" Duct Dia
Mfr # SC-10
Zoro # G1191994
original price:
$33.83
12% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Plastic
- Duct Size (In.) 10
- Material Plastic
- Collar Diameter 4 1/8 in
- Blade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedi-Boot
- MFR # SC-10
- Zoro # G1191994
- UPC # 891812002920
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Duct Size (In.) | 10 |
Collar Diameter | 4 1/8 in |
Compatible Register Height | 11 3/8 in |
Duct Size | 10 in |
Collar Connection Width | 11 3/8 in |
Compatible Register Width | 11 3/8 in |
Collar Connection Height | 4 1/8 in |
Details
Item | Duct Start/Take Off Collar |
Construction Material | Plastic |
Material | Plastic |
Blade Material | Plastic |
Standards | UL 2043 Classified |
Frame Material | Plastic |
Blade Type | Round |
Boot Style | Speedi-Boot Hanger |
Product Type | Register Boot |
Cap/Collar Material | Plastic |
Damper Type | None |
Description
Duct Start/Take Off Collar, Boot Style Speedi-Boot Hanger, Collar Diameter 4 1/8 in, Collar Connection Height 4 1/8 in, Collar Connection Width 11 3/8 in, Material Plastic, Compatible Register Height 11 3/8 in, Compatible Register Width 11 3/8 in, Duct Size 10 in, Cap/Collar Material Plastic, Product Type Register Boot, Damper Type None, Standards UL 2043 Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lower Canopy (VECPFLCAG)
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- SPEEDI-BOOT Duct Start/Take Off Collar, 12" Duct Dia (SC-12D)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 12, Dia 7 (SBS-6127 EB)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- TRU AIRE GRILLE SIDEWAL WHT24X12"" (C170 24X12)
- Speedi-Boot Air Vent Covers & Floor Registers