Shop All High Pressure Spray Guns & Wands
Speedclean
Stainless Wand 3 ft Sectional 90-degree
Mfr # CJ-WWSS
Zoro # G0522767
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees Fan Spray
- Length 36 in
- For Use With 5AEU1 CoilJet
- Lance Length (In.) 36 in
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # CJ-WWSS
- Zoro # G0522767
- UPC # 897797002511
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 36 in |
Lance Length (In.) | 36 in |
Details
Item | Stainless Steel 3-ft. Sectional Wand |
Type | 90 Degrees Fan Spray |
For Use With | 5AEU1 CoilJet |
Max. Fluid Temp. (F) | 200 Degrees F |
Material | Stainless Steel |
Max. Flow GPM | 0.5 gpm |
Max. Pressure (PSI) | 200 psi |
Includes | Quick-Connect Fitting |
Description
Stainless Steel 3-ft. Sectional Wand, 90 Degrees Fan Spray, For Use With 5AEU1 CoilJet, Material Stainless Steel, Length 36 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 200 psi, Inlet Port (In.) -, Lance Length (In.) 36 in, Includes Quick-Connect Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Official-Size Autograph Football (244-93FA-1)
- DB ELECTRICAL New Clutch Disc For Ford New Holland 8N, 9N, Jubilee, NAA, Super Dexta NAA7550A (1112-5997)
- KOHLER Starter Assembly Retractable (14 165 25-S)
- DB ELECTRICAL Steering Wheel For John Deere 1010, 1020, 1030, 1040 AL28457 Tractors; (1404-4800)
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- SPEEDCLEAN Spray Wand, 36 inch Long 90-Degree (8945)
- SPEEDCLEAN Spray Wand, 24 inch Long 90-Degree (8945-24)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- SPEEDCLEAN Foaming Nozzle Assembly (CJ-9619)
- BRIGGS & STRATTON Pressure Washer Gun (704311)
- Speedclean High Pressure Spray Guns & Wands