Shop All High Pressure Spray Guns & Wands
Speedclean
Spray Wand, 24 inch Long 90-Degree
Mfr # 8945-24
Zoro # G1982967
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 24 in Long 90 Degrees
- Length 24 in
- For Use With 5AEU1 CoilJet
- Lance Length (In.) 24 in
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedclean
- MFR # 8945-24
- Zoro # G1982967
- UPC # 897797002139
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 24 in |
Lance Length (In.) | 24 in |
Details
Item | Spray Wand |
Type | 24 in Long 90 Degrees |
For Use With | 5AEU1 CoilJet |
Max. Fluid Temp. (F) | 200 Degrees F |
Max. Pressure (PSI) | 150 psi |
Max. Flow GPM | 0.5 gpm |
Includes | Quick-Connect Fitting |
Material | Aluminum |
Description
Spray Wand, 24 in Long 90 Degrees , For Use With 5AEU1 CoilJet, Material Aluminum, Length 24 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 150 psi, Inlet Port (In.) -, Lance Length (In.) 24 in, Includes Quick-Connect Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Pick Hoe, 60 Inch Ash Handle, 4 Inch Head (40X)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 3/4 Male Garden Hose Adapter (493521)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- EMSCO GROUP BLOOMERS - POST PLANTER FOR 4X4 POSTS INCLUDES MOUNTING STRAP OR WOOD SCREW MOUNTING OPTIONS (2464-1)
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- SPEEDCLEAN Condenser Needle Garden Hose Attachment (CN-03)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- SPEEDCLEAN Foaming Nozzle Assembly (CJ-9619)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- SPEEDCLEAN 15 Degree Nozzle for 5AEU1 (CJ-QDN-1503Y)
- A.R. NORTH AMERICA Lance, 48", Aluminum (1001.1625.00)
- Speedclean High Pressure Spray Guns & Wands