Shop All AC & Refrigeration Accessories
Speedclean
Replacement Battery, SpeedClean, CJ-125
Mfr # CJ-9613
Zoro # G5260507
original price:
$107.99
3% off
new price: $103.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJ-125
- Color Tan
- Application Alarm and Security Systems, Electric Bikes, Electric Carts, Electric Scooters, Electronic Apparatus and Equipment, Emergency First Responder Equipment, Emergency Lighting, Medical Devices, Telecom equipment Switchgear Solar power systems, Uninterruptible Power Supply (UPS) Electric Wheelchairs
- Height 3.7 in
- Width 3.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # CJ-9613
- Zoro # G5260507
- UPC # 897797002764
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Height | 3.7 in |
Width | 3.86 in |
Depth | 5.95 in |
Overall Height | 3.94 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 15 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 3.86 in, Depth 5.95 in, Housing Material - Batteries ABS, Terminal Location Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- HONEYWELL Th6220D1028 Premier White (TH6220D102)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243GT)
- PORTALS PLUS Epdm Roof Repair Kit (4YN42)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 5 gal (SC-FCC-5)
- SPEEDCLEAN HVAC Mini-Split Cassette Bib Kit, 19"Lx10"Wx18"H (SC-CB)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- SPEEDCLEAN Battery Operated Coil Washer, 1/5 HP. (CJ-125)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Rfl, 2 oz. (HS17022)
- Speedclean AC & Refrigeration Accessories