Shop All High Pressure Spray Guns & Wands
Speedclean
Quick Disconnect Adapter, 45 Degree
Mfr # CJ-QDN-45
Zoro # G0958474
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 Degrees
- For Use With 5AEU1 CoilJet
- Max. Pressure (PSI) 500 psi
- Includes Quick-Connect Fittings
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedclean
- MFR # CJ-QDN-45
- Zoro # G0958474
- UPC # 897797002504
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Details
Item | Quick Disconnect Adapter |
Type | 45 Degrees |
For Use With | 5AEU1 CoilJet |
Max. Pressure (PSI) | 500 psi |
Includes | Quick-Connect Fittings |
Max. Fluid Temp. (F) | 200 Degrees F |
Max. Flow GPM | 0.5 gpm |
Material | Brass |
Description
Quick Disconnect Adapter, 45 Degrees , For Use With 5AEU1 CoilJet, Material Brass, Length -, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 500 psi, Inlet Port (In.) -, Lance Length (In.) -, Includes Quick-Connect Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS 11 oz. Non-Stick Snow Blower Spray (707090)
- JT EATON GLUE TRAP MICE CVRD 3PK (144NP)
- BRIGGS & STRATTON Retaining Ring (691265)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- SPEEDCLEAN Condenser Needle Garden Hose Attachment (CN-03)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- SPEEDCLEAN Foaming Nozzle Assembly (CJ-9619)
- SPEEDCLEAN 16 inch Extension for 5AEU1 (CJ-WWSS-EXT)
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- Speedclean High Pressure Spray Guns & Wands