Shop All AC & Refrigeration Accessories
Speedclean
Mini Split Bib Kit, Replacement, Reusable
Mfr # MSB-KIT
Zoro # G7721379
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 144 in
- Includes Adhesive Wrap 5 gal Bucket, Brackets, Deflector Plates, Plastic Bib with Adjustable Cord, Support Bow
- Size 30 in x 44 in
- For Use With Mfr. No. 38G224
- Application Split Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # MSB-KIT
- Zoro # G7721379
- UPC # 897797002160
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 144 in |
Size | 30 in x 44 in |
Width | 44 in |
Details
Item | Split Bib |
Includes | Adhesive Wrap 5 gal Bucket, Brackets, Deflector Plates, Plastic Bib with Adjustable Cord, Support Bow |
For Use With | Mfr. No. 38G224 |
Application | Split Cleaning |
Color | Clear |
Material | LDPE |
Max. Working Pressure | 250 psi |
Accessory Type | Split Bib |
Description
Split Bib, Size 30 in x 44 in, Color Clear, LDPE Material, Max. Working Pressure 250 psi, 144 in Length, Width 44 in, Split Cleaning, For Use With Mfr. No. 38G224, Includes Adhesive Wrap 5 gal Bucket, Brackets, Deflector Plates, Plastic Bib with Adjustable Cord, Support Bow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK DPDT Thermostat (5813-2059-000)
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- SPEEDCLEAN HVAC Mini-Split Cassette Bib Kit, 19"Lx10"Wx18"H (SC-CB)
- SPEEDCLEAN Electric Powered Coil Washer, Portable (CJ-200e)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 5 gal (SC-FCC-5)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- NU-CALGON Leak Repair Sealant, w/Injector System (4050-05)
- Speedclean AC & Refrigeration Accessories