Shop All High Pressure Spray Guns & Wands
Speedclean
Lance Assembly, 36 In Extension
Mfr # CJ-9657
Zoro # G1377214
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 36 in Extension
- Length 36 in
- For Use With 5AEU1 CoilJet
- Lance Length (In.) 36 in
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedclean
- MFR # CJ-9657
- Zoro # G1377214
- UPC # 897797002535
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 36 in |
Lance Length (In.) | 36 in |
Details
Item | Lance Assembly |
Type | 36 in Extension |
For Use With | 5AEU1 CoilJet |
Material | Chrome-Plated Steel |
Max. Flow GPM | 4 gpm |
Includes | Quick-Connect Fittings |
Max. Pressure (PSI) | 4,000 psi |
Max. Fluid Temp. (F) | 200 Degrees F |
Description
Lance Assembly, 36 in Extension, For Use With 5AEU1 CoilJet, Material Chrome-Plated Steel, Length 36 in, Max. Flow GPM 4 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 4,000 psi, Inlet Port (In.) -, Lance Length (In.) 36 in, Includes Quick-Connect Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Male, Size 4.5, PK5 (1MDF9)
- SEVIN GardenTech Dust Insect Killer 3 lb (100539964)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- GILMOUR Fem Comprss Coupling Mtl (800584-1001)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- SPEEDCLEAN 15 Degree Nozzle for 5AEU1 (CJ-QDN-1503Y)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- SPEEDCLEAN 16 inch Extension for 5AEU1 (CJ-WWSS-EXT)
- INTERSTATE PNEUMATICS Pressure Washer Front Entry Spray Gun, M22 Inlet/Outlet, 3000 PSI (PW7170)
- Speedclean High Pressure Spray Guns & Wands