Shop All High Pressure Spray Guns & Wands
Speedclean
Foaming Nozzle Assembly
Mfr # CJ-9619
Zoro # G2861625
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5AEU1 CoilJet
- Max. Flow GPM 0.5 gpm
- Material Plastic
- Max. Pressure (PSI) 150 psi
- Includes Quick-Connect Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # CJ-9619
- Zoro # G2861625
- UPC # 897797002481
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Details
Item | Foaming Nozzle Assembly |
For Use With | 5AEU1 CoilJet |
Max. Flow GPM | 0.5 gpm |
Material | Plastic |
Max. Pressure (PSI) | 150 psi |
Includes | Quick-Connect Fittings |
Max. Fluid Temp. (F) | 200 Degrees F |
Description
Foaming Nozzle Assembly, -, For Use With 5AEU1 CoilJet, Material Plastic, Length -, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 150 psi, Inlet Port (In.) -, Lance Length (In.) -, Includes Quick-Connect Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- MTD Solenoid-12V 100A (725-06153A)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FB)
- OREGON Lawn Mower Blade, 21'' Push Mower Blade 195-067, fits Husqvarna, Poulan Pro, Craftsman (528924)
- SPEEDCLEAN Spray Wand, 36 inch Long 90-Degree (8945)
- SPEEDCLEAN 16 inch Extension for 5AEU1 (CJ-WWSS-EXT)
- SPEEDCLEAN Spray Gun, Tight Access, Use with 29JA08 (SC-RCC-14)
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- SURTEK Adjustable Insulated Metallic Spray Gun (130349)
- Speedclean High Pressure Spray Guns & Wands