Shop All Battery Chargers
Speedclean
External Battery Charger for, 5AEV2
Mfr # 8924
Zoro # G0584963
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Recharge Time 2 to 3 hr
- Type Home or Office
- Voltage 12V AC
- For Use With Mfr. No. CJ-95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # 8924
- Zoro # G0584963
- UPC # 897797002702
- Country of Origin China
- Category Battery Chargers
Details
Battery Recharge Time | 2 to 3 hr |
Type | Home or Office |
Voltage | 12V AC |
For Use With | Mfr. No. CJ-95 |
Item | External Battery Charger For Cj-9693 Battery (5Aev2) |
Description
External Battery Charger For Cj-9693 Battery (5Aev2), Home or Office, For Use With Mfr. No. CJ-95, Voltage 12V AC, Battery Recharge Time 2 to 3 hr, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lincoln 12V Grease GUN (12V GREASE GUN LINCOLN)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Firstpower LFP6200 (ML200-631)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- GALLAGHER Gallagher 7698871 12 MI S20 6 Volt Solar Fence Energizer; Black & Orange (7698871)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- ULTRAFIRE 3.7V Single Cell Battery Charger for Li-Ion (CHG-WF139)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery (LION-1865-26P)
- Speedclean Battery Chargers