Shop All AC & Refrigeration Accessories
This Product is Discontinued
Speedclean
Coil Cleaning System, Portable, 2.5 gpm (Discontinued)
Mfr # FLOWJET-60
Zoro # G8050472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 21 in
- Type Portable
- HP 3/4 hp
- Includes (2) Nozzles, Hose, Spray Gun with Lance
- Volts/Phase 115/1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedclean
- MFR # FLOWJET-60
- Zoro # G8050472
- UPC # 897797002153
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 in |
Height | 21 in |
Width | 13 in |
Hose Dimensions | 1/2 in x 12 ft |
Details
Type | Portable |
HP | 3/4 hp |
Includes | (2) Nozzles, Hose, Spray Gun with Lance |
Volts/Phase | 115/1 |
Item | Coil Cleaning System |
Usable Hours per Week | 60 hr |
Pump Drive | Direct |
Net Weight | 35 lb |
Pump Type | Axial |
Operating Pressure | 400 psi |
Water Input Temp. | Up to 125 Degrees F |
Plug Type | 5-15P |
GPM | 2.5 gpm |
Description
Coil Cleaning System, Portable, 3/4 hp HP, 2.5 gpm GPM, Operating Pressure 400 psi, Hose Dimensions 1/2 in x 12 ft, Height 21 in, Length 21 in, Width 13 in, Volts/Phase 115/1, Pump Drive Direct, Pump Type Axial, Plug Type 5-15P, Usable Hours per Week 60 hr, Water Input Temp. Up to 125 Degrees F, Net Weight 35 lb, Includes (2) Nozzles, Hose, Spray Gun with Lance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.