Shop All Pneumatic Condensate Auto Drains
Speedaire
Zero Loss Drain, Pilot Operated, 3/4In NPT
Mfr # NLD-0150
Zoro # G7201074
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 5,298 cfm
- Drain Outlet Dia. 1/2 in
- Number of Inlets 3
- Min. Pressure 11.5 psi
- Drain Rate 1.64 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NLD-0150
- Zoro # G7201074
- UPC # 190735601556
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 4 5/16 in |
Overall Depth | 8 1/2 in |
Overall Height | 8 in |
Height | 8 in |
Depth | 8 1/2 in |
Width | 4 5/16 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Drain Port Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 3/4 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 3/4 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 3, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 8 1/2 in, Overall Height 8 in, Overall Width 4 5/16 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris Flow Control Valve, 1/4"NPT, OD1/4" (70655614)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Auto Drain Valve, 230V, 1.2 gpm (38XR70)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- Speedaire Pneumatic Condensate Auto Drains