Shop All Pneumatic Condensate Auto Drains
Speedaire
Zero Loss Drain, Pilot Operated, 1/2In NPT
Mfr # NLD-0050
Zoro # G6862116
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compressor Performance 1,766 cfm
- Min. Pressure 11.5 psi
- Number of Inlets 2
- Drain Outlet Dia. 1/2 in
- Drain Rate 1.20 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NLD-0050
- Zoro # G6862116
- UPC # 190735601549
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 3 in |
Overall Depth | 7 in |
Overall Height | 7 in |
Width | 3 in |
Height | 7 in |
Depth | 7 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Drain Port Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 2, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 7 in, Overall Height 7 in, Overall Width 3 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1200mm L - 8MGT-1200-62 (620G8M1200)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0015)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- Speedaire Pneumatic System Components