Shop All Pneumatic Condensate Auto Drains
Speedaire
Zero Loss Drain, Pilot Operated, 1/2In NPT
Mfr # NLD-0015
Zoro # G7620706
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 530 cfm
- Drain Outlet Dia. 1/2 in
- Number of Inlets 2
- Min. Pressure 11.5 psi
- Drain Rate 1.08 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NLD-0015
- Zoro # G7620706
- UPC # 190735601525
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 6 1/8 in |
Overall Height | 7 in |
Height | 7 in |
Width | 2 1/2 in |
Depth | 6 1/10 in |
Drain Port Size | 1/2 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 2, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 6 1/8 in, Overall Height 7 in, Overall Width 2 1/2 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 300 psi Pressure (PL400L)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3VX220)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- SPEEDAIRE Auto Drain Valve, 230V, 1.2 gpm (38XR70)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- Speedaire Pneumatic System Components