Shop All Pneumatic Condensate Auto Drains
Speedaire
Zero Loss Drain, Pilot Operated, 1/2In NPT
Mfr # NLD-0005N
Zoro # G6879546
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 247 cfm
- Number of Inlets 2
- Drain Outlet Dia. 1/2 in
- Min. Pressure 11.5 psi
- Drain Rate 1.08 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NLD-0005N
- Zoro # G6879546
- UPC # 190735601518
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 3 in |
Overall Depth | 5 3/4 in |
Overall Height | 6 in |
Height | 6 in |
Width | 3 in |
Depth | 5 3/4 in |
Outlet Size | 1/2 in |
Drain Port Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 11.5 psi, Number of Air Inlets 2, Voltage 90 to 260V AC, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 36 Degrees F, Overall Depth 5 3/4 in, Overall Height 6 in, Overall Width 3 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MCGILL CF Series, Cam Follower, #CF1-1/2SB (CF1-1/2SB)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- Speedaire Pneumatic Condensate Auto Drains