Shop All Air Compressor Parts
Speedaire
Wheels for Model 3324541., Speedaire
Mfr # F4813700642
Zoro # G205781534
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 NPT
- Features Diameter: 6"
- Type Replacement Part
- For Use With Mfr. Model Number F4813700642
- For Use With Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F4813700642
- Zoro # G205781534
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Wheels for Model 3324541. |
Features | Diameter: 6" |
Type | Replacement Part |
For Use With Mfr. Model Number | F4813700642 |
For Use With | Compressor |
Fits Brand | Speedaire |
Compatible with Manufacturer Part Number | F4813700642 |
Compatible with Series | 787U78 |
Compatible with Brand | Speedaire |
Product Type | Wheel |
Series | Speedaire |
Description
Wheels for Model 3324541., Series Speedaire, Compatible with Grainger Part Number 787U78, Product Type Wheel, Compatible with Manufacturer Part Number F4813700642, Compatible with Series 787U78, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4253, Pressure Line, 3 micron, Outside-In (MF0058510)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH4HCV, Pressure Line, 3 micron, Outside-In (MF0060283)
- SPEEDAIRE Air Filter Flange Mt Large (TF060501AV)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- SPEEDAIRE Repair Kit, Main Body, Heavy (114X76)
- SPEEDAIRE O-Ring for Metal Bowl, Standard (114X70)
- SPEEDAIRE Pressure Switch (CW207593AV)
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- SPEEDAIRE Flywheel, A Groove (4B253)
- Speedaire Air Compressor Parts