Shop All Air Compressor Parts
Speedaire
Wheels. For 3331041., Speedaire
Mfr # F4813700743
Zoro # G905781537
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diameter: 7"
- For Use With Mfr. Model Number F4813700743
- For Use With Compressor
- Thread Size 1/4 NPT
- Fits Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F4813700743
- Zoro # G905781537
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Wheels. For 3331041. |
Features | Diameter: 7" |
For Use With Mfr. Model Number | F4813700743 |
For Use With | Compressor |
Fits Brand | Speedaire |
Type | Replacement Part |
Compatible with Series | 787U79 |
Compatible with Brand | Speedaire |
Compatible with Manufacturer Part Number | F4813700743 |
Series | Speedaire |
Product Type | Wheel |
Description
Wheels. For 3331041., Series Speedaire, Compatible with Grainger Part Number 787U79, Product Type Wheel, Compatible with Manufacturer Part Number F4813700743, Compatible with Series 787U79, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90308-081000-0)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- MI-T-M Sheave (10-0040)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- SPEEDAIRE Throttle Control Assembly, Honda (CV006411AV)
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- SPEEDAIRE Repair Kit, Main Body, Heavy (114X76)
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- SPEEDAIRE Cast Iron Flywheel 16 In. 2B with Key (PU016700AJ)
- SPEEDAIRE Bowl and O-Ring, Heavy (GGS_56606)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- Speedaire Air Compressor Parts