Shop All Air Compressor Parts
Speedaire
Wheels, 1/4 NPT
Mfr # F4813700896
Zoro # G705781539
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Part
- For Use With Compressor
- Thread Size 1/4 NPT
- Fits Brand Speedaire
- For Use With Mfr. Model Number F4813700896
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F4813700896
- Zoro # G705781539
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Wheels for MOdels 3332041, 3332645. |
Type | Replacement Part |
For Use With | Compressor |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | F4813700896 |
Features | Diameter: 8" |
Compatible with Brand | Speedaire |
Compatible with Series | 787U80, 787U81 |
Compatible with Manufacturer Part Number | F4813700896 |
Product Type | Wheel |
Series | Speedaire |
Description
Wheels for MOdels 3332041, 3332645., Series Speedaire, Compatible with Grainger Part Number 787U80, 787U81, Product Type Wheel, Compatible with Manufacturer Part Number F4813700896, Compatible with Series 787U80, 787U81, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E735)
- GATES MegaCrimp Couplings (8G-6MPX)
- POWERDRIVE Sheave, 3/4" Bore, 2.50" OD (AK25-3/4)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- SPEEDAIRE Bowl and O-Ring, Lubricant Intermediate (GGS_56608)
- SPEEDAIRE O-Ring for Metal Bowl, Heavy (114X71)
- SPEEDAIRE Bowl and O-Ring, Heavy (GGS_56606)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- SPEEDAIRE Regulator Bottom Plug Assy, Intermediate (114X57)
- Speedaire Air Compressor Parts