Shop All Pneumatic Parts
Speedaire
Washer, TT21440G
Mfr # TT21440G
Zoro # G3941351
Sold in multiples of 9 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 2YPR5
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # TT21440G
- Zoro # G3941351
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | Washer |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 2YPR5 |
Compatible with Brand | Speedaire |
Description
Washer, Series Not Applicable, Compatible with Grainger Part Number 2YPR5, Product Type Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, 48 Frame (3S047)
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- SPEEDAIRE Throttle Valve (TTR4410216G)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUC73G)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- SPEEDAIRE Steel Ball, PK2 (TT14517G)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Compact (114X64)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 50 (FPP61S-50K)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts