Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Speedaire
Wall Mount Hose Reel, Steel, 16-1/2" Dia. (Discontinued)
Mfr # 437J30
Zoro # G5366230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Construction Steel
- Color Green
- Reel Dia. 16-1/2"
- Features General Duty
- Includes Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 437J30
- Zoro # G5366230
- UPC # 00194484257460
- Country of Origin Korea, Republic of
- Category Lawn & Garden Hose Reels
Dimensions
Reel Dia. | 16-1/2" |
Reel Width | 8 21/32 in |
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Overall Length | 16 17/32 in |
Overall Width | 8 21/32 in |
Overall Height | 18 7/64 in |
Mounting Hole Center to Center Height | 3 15/16 in |
Hose Fitting A Size | 3/4 in |
Mount Hole Diameter | 3/8 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Hose Outside Dia. | 13/16 in |
Mount Base Width | 7 3/32 in |
Fitting Size | 3/4 in x 3/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Height | 6 1/4 in |
Overall Dimensions | 16 17/32 in L x 8 21/32 in W x 18 7/64 in H |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Size | 3/4 in |
Reel Diameter | 16 9/16 in |
Hose Fitting B Size | 3/4 in |
Mounting Hole Center to Center Width | 3 47/64 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Wall, Overall Height 18 7/64 in, Overall Length 16 17/32 in, Overall Width 8 21/32 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.